Locking pliers with Straight jaws L250MM

714.0910 - UNSPSC 27112115
071409 10 061 1
German Engineered
Locking pliers with Straight jaws L250MM Locking pliers with Straight jaws L250MM
Locking pliers with Straight jaws L250MM

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 235 mm
Clamping Width (mm) 0 - 46 mm
Material Steel
Finish Nickel
Weight 560 g
EAN 4011231709828

Features

Smooth-running release lever with spring mechanism
One-handed operation, pulling instead of pressing
Lock nut for locking clamping width
Tough nickel coating

Customers Also Viewed

Is Often Bought With

You Might Also Like